40mm Aluminium Padlocks-Long Shackle


£19.99 Inc VAT (20%)

See all variants from £19.99

Description

ABUS 72 Series Coloured aluminium padlocks with a precision extruded, cut and drilled pure aluminium body which is light and strong. Rust-free precision 6-pin tumbler cylinder with a hardened 7mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion.

Feature Attributes

Key Type:
Keyed Different
Body Material:
Aluminium,Anodised
Shackle Material:
Steel
Shackle Diameter:
6.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome