The ABUS 57 Touch™ Padlock makes your lifes easier, secure your bike shed or locker with the ABUS Touch™ 57 weatherproof fingerprint lock. Just touch it and the lock opens. The 360°-capable sensor identifies up to 20 programmed-in fingerprints from any position, no matter how they are placed on it.Registering the fingerprints is super fast. As one of two administrators, simply place your own, already registered finger on the fingerprint sensor for three seconds and 'Register mode' is activated. Keeping it there for ten seconds triggers the 'Delete mode' setting. Accidentally deleting the prints is therefore virtually impossible. The lock is equipped with a replaceable CR2 battery. Stored fingerprints are retained even after replacing the battery.The lock body is made of coated, die cast zinc. Its hardened, Nano Protect™ steel shackle and double ball locking with automatic locking make it ideal for securing medium-value items where there is a medium risk of theft.Suitable for indoor and outdoor use. Ideal for securing medium-value items when there is a medium risk of theft.