0
1

64TI/40 Titalium Padlocks


£14.99 Inc VAT (20%)

See 3 Product Variants
£14.99

Description

Solid lock body made from Titalium™ special aluminium, high security with low weight. Hardened steel shackle with Nano Protect™ coating for extreme corrosion resistance. Paracentric keyway for increased protection. Precision cylinders. Secures items in areas of medium to high risk of theft. Ideal for chains, doors, gates, cupboards, lockers, toolboxes etc. Available in twin (3 keys), triple (4 keys) and quad (5 keys). Meets standard DIN E 12320.

Feature Attributes

Body Width:
40
Body Thickness:
14.5 mm
Body Material:
Aluminium
Shackle Diameter:
7 mm
Body Height:
39 mm
Security Rating:
5
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome