65 Series Master Keyed Padlock


£21.39 Inc VAT (20%)

See all variants from £21.39

Description

The ABUS 65 Series Master Keyed Padlocks have a body made from solid brass, hardened steel shackle and hardened steel alloy shackle. The inner components are made from non-corrosive materials. The tumbler cylinder with anti-pick mushroom pin offers greater protection against manipulation. They are suitable for low to medium security requirements and are also suitable where a strong requirement for service performance and longevity is required. The padlock locking is automatic, it does not require a key Master keyed facility available, whereby a number of padlocks can be opened with a common key.

Feature Attributes

Key Type:
Keyed
Type:
Keyed
Padlock Type:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome