83 Series Brass Body Padlock


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

The ABUS 83 Series Padlocks have a solid brass lock body and a hardened alloy steel shackle with a NANO PROTECT™ coating for high corrosion resistance. 6-pin tumbler cylinder with rust-free components and anti-pick mushroom pins that help resist picking. Can be made to sample key or master-keyed on request.

Feature Attributes

Shackle Diameter:
8 mm
Body Width:
45 mm
Shackle Width:
23.5 mm
Shackle Height:
25 mm
Key Type:
Keyed
Type:
Keyed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome