Aluminium Padlock Keyed ALike


£30.99 Inc VAT (20%)

See all variants from £30.99


Description unavailable

Feature Attributes

Body Width:
40 mm
Shackle Diameter:
6.5 mm
Shackle Width:
20 mm
Shackle Height:
27 mm
Key Type:
Keyed
Padlock Type:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome