1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
Aluminium Padlock

Aluminium Padlock


10 Variants From
£5.99

Inc VAT (20%)

Up to 8% off
See 10 Product Variants
£5.99

Description

DEFENDER by SQUIRE Aluminium Padlocks have a hardened steel shackle, solid brass body, pin tumbler cylinder and are double locking. Complete with 2 keys and a 2-year guarantee.

Feature Attributes

Type:

Keyed

Padlock Type:

Aluminium