Brass Padlock


£10.29 Inc VAT (20%)

See all variants from £10.29

Description

Solid bass padlock with a hardened steel long shackle that features a 5 Pin Double Locking Lock.

Feature Attributes

Shackle Material:
Hardened Steel
Body Material:
Brass
Shackle Diameter:
6 mm
Body Height:
39.5 mm
Security Rating:
3
Key Type:
Keyed Alike
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome