1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
Brass Padlock

Brass Padlock


7 Variants From
£3.19

Inc VAT (20%)

Up to 6% off
See 7 Product Variants
£3.19

Description

These Faithfull Padlocks have a brass body and steel shackle. They have a self-locking action. These Faithfull brass bodied padlocks provide an excellent level of security. Each lock features a high strength, brass cylinder mechanism that is accurately machined, durable and rust resistant. They have stainless shackle springs and a steel shackle. All locks above 30mm in body size have hardened anti-cut and saw resistant shackle with double locking tongues for improved security. Each pack is supplied with 3 keys.

Feature Attributes

Key Type:

Keyed

Type:

Keyed

Padlock Type:

Brass