Brass Tri-Circle Padlock


£1.99 Inc VAT (20%)

See all variants from £1.99


Description unavailable

Feature Attributes

Series:
Tri-Circle
Shackle Material:
Steel
Body Material:
Brass
Padlock Type:
Keyed Padlock
Key Type:
Keyed Alike
Body Colour:
Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome