Covered Weather Resistant Steel Padlocks


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Laminated steel body with thermoplastic cover.Pin tumbler cylinders.Dual locking mechanism.Hardened steel shackle.Body width - 40mm.Shackle length x dia. - 25 x 10mm.

Feature Attributes

Body Width:
40 mm
Shackle Diameter:
10 mm
Shackle Material:
Hardened Steel
Shackle Length:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome