DCL1 Stainless Steel Disc Key Padlocks


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

The Squire DCL1 Discus Padlock has a stainless steel body and offers high level security for domestic and commercial applications. A hardened steel anti-drill plate protects the 5 pin tumbler lock mechanism as an extra security measure. The DCL1 Discus padlock has a key fob on the key for easy identification and is particularly suitable for vans, industrial units, lock ups and storage areas.
Meets standards CEN EN 12320 and ISO 9001 : 2000.

Feature Attributes

Security Rating:
10
Shackle Diameter:
9.5 mm
Body Height:
70 mm
Body Width:
70
Shackle Material:
Hardened Steel
Body Material:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome