0
1

DFAL4Q Defender Aluminium Padlocks 40mm (4 Pack)

Order Code: ZT4028344S

£14.99 Inc VAT (20%)

Currently unavailable

Description

Double the Security, Half the Hassle: Defender DFAL4Q Padlocks
This pack of four padlocks combines strength and affordability, making it ideal for a variety of everyday security needs. Each lock features a hardened steel shackle for added protection against cutting and tampering, while the solid brass body ensures durability. The pin tumbler cylinder and double locking mechanism further enhance security, giving you peace of mind knowing your belongings are safe.

But the benefits don't stop there. This handy pack comes with four keys, allowing you to share access easily or keep spares on hand. And, for added convenience, all four padlocks can be opened with the same key, saving you time and hassle. The 2-year guarantee provides extra assurance of quality, making the Defender DFAL4Q a dependable choice for everyday security.

Features:
Security Rating: 2
Hardened steel shackle
Solid brass body
Pin tumbler cylinder
Double locking
All 4 padlocks can be opened with the same key
Comes complete with 4 keys
Specification:
Shackle Diameter: 6mm
Length: 40mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome