0
1

DFATL40 Defender All Terrain Lock 40mm

Order Code: ZT4028337S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Currently unavailable

Description

Henry Squire DFATL40 Defender All Terrain Lock 40mm
The Henry Squire DFATL40 Defender is a 40mm wide laminated steel lock with an all-weather cover. DEFENDER, the new value range from SQUIRE, the UK's no.1 lock company, boasting a comprehensive range of versatile padlocks to secure your belongings at home. With a great variety of shapes and sizes there is something for everyone.

Features:
Security Rating of 3
Double locking
Hardened steel shackle
All-weather body cover
Laminated steel body cover
Pin tumbler cylinder
Specification:
Body Width: 40mm
Body Width Max.: 49mm
Body Thickness: 24mm
Shackle Diameter: 7.8mm
Vertical shackle clearance: 25mm
Horizontal shackle clearance: 20mm
Body material: Steel
Hardened Shackle: Yes

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome