0
1

DFATL50 Defender All Terrain Lock 50mm

Order Code: ZT4028373S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Currently unavailable

Description

Henry Squire DFATL50 Defender All Terrain Lock 50mm
The Henry Squire DFATL50 Defender is a 50mm wide laminated steel lock with an all-weather cover. DEFENDER, the new value range from SQUIRE, the UK's no.1 lock company, boasting a comprehensive range of versatile padlocks to secure your belongings at home. With a great variety of shapes and sizes there is something for everyone.

Features:
Security Rating of 4
Double locking
Hardened steel shackle
All-weather body cover
Laminated steel body cover
Pin tumbler cylinder
Specification:
Body Width: 50mm
Body Width Max.: 58mm
Body Thickness: 28mm
Shackle Diameter: 11.8mm
Vertical shackle clearance: 27mm
Horizontal shackle clearance: 21mmm
Body material: Steel
Hardened Shackle: Yes

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome