DFBP4/2.5 Defender Long Shackle Brass Padlock 40mm

Order Code: ZT3949622S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Currently unavailable

Description

Henry Squire DFBP4/2.5 Defender Long Shackle Brass Padlock 40mm
The DFBP4/2.5 long shackle brass padlock gives protection against opportunist attack. This model comes with a security rating of 2 andhas a hardened steel shackle and 5 pin cylinder.

Features:
Double locking hardened steel shackle
Solid brass body
Pin tumbler cylinder
Comes With:
2 Keys
Specification:
Body width: 39.5mm
Shackle clearance: 63mm
Shackle width: 6.35mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome