Double Locking Laminated Padlocks


£3.79 Inc VAT (20%)

See all variants from £3.79


Description unavailable

Feature Attributes

Body Material:
Steel
Padlock Type:
Keyed Padlock
Body Colour:
Silver
Key Type:
Keyed Alike
Shackle Material:
Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome