Laminated Steel Padlocks


Select
£6.29 Inc VAT (20%)
Up to 14.5% off


See all variants from £6.29

Description

Secure medium to maximum security items with a durable padlock from Matlock®. Constructed from laminated steel, this tough padlock features a hardened steel shackle and double locking mechanism to protect against tampering and cutting attempts and keeps your possessions safe.

Features and Benefits
• Tough laminated steel body for longevity
• Hardened steel shackle offers enhanced protection against cutting attempts
• 5 pin cylinder for medium security (4 rated) protection
• Double locking mechanism significantly reduces tampering success
• Suitable for use both indoors and outdoors
• Supplied with 2 keys for convenience

Feature Attributes

Shackle Material:
Hardened Steel
Key Type:
Keyed Different
Number of Keys Included:
2
Body Material:
Steel
Pack Quantity:
Single
Body Colour:
Silver
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome