0
1
2

Lion Brass Key Padlocks


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

The Lion range of padlocks delivers superior levels of security for a wide range of applications. Suitable for use both indoors and out, the solid brass body is thicker than previous models, with a larger diameter shackle for a wider range of uses.

Features and Benefits
• Hardened steel shackle for enhanced security
• Durable solid brass body
• Double locking mechanism gives peace of mind
• Suitable for both internal and external use

Standards
• CEN EN 12320
• ISO 9001:2000

Feature Attributes

Shackle Material:
Steel
Number of Keys Included:
2
Body Material:
Brass
Body Colour:
Bronze
Padlock Type:
Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome