Lock Block Brass Key Padlocks


£10.29 Inc VAT (20%)

See 3 Product Variants
£10.29

Description

With a solid brass body and molybdenum shackle. Designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc.

Feature Attributes

Body Material:
Brass
Shackle Material:
Brass
Security Rating:
8
Body Colour:
Gold
Padlock Type:
Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome