Non Conductive Nylon Safety Lockout Padlocks


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Nylon shackle to be used for an extra layer of protection in areas of electrical hazard.Each padlock is supplied with a key and a keyring.Shackle height: 40mm.Shackle dia: 6mm.Body height 45mm.

Feature Attributes

Shackle Height:
40 mm
Shackle Diameter:
6 mm
Body Height:
45 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome