Solid Brass Padlocks Double Lever


£5.19 Inc VAT (20%)

See all variants from £5.19

Description

Master Lock Classic Brass Padlocks are a tough and reliable security solution. The solid brass body has a modern diamond shaped design and a brushed finish. The extensive range of brass padlock options means there is a Master Lock brass padlock for just about any need. Each padlock has a solid body, hardened steel shackle for extra cut resistance and dual locking levers for added protection from prying and hammering. A variety of multi-pack options, where all padlocks in the pack open with the same key (keyed alike) is also available. Padlocks are available with 4-pin, 5-pin or 6-pin cylinders and with a variety of shackle lengths for added security and for a wider range of possible application options. All Master Lock padlocks are supplied with a minimum of 2 keys and a Lifetime Warranty against mechanical failure. Suggested Uses: Gates, containers, storage units and sheds.

Feature Attributes

Padlock Type:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome