Stainless Steel Disc Key Padlocks


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

With a stainless steel body and hardened steel shackle, these disc padlocks are designed to provide medium to maximum security for indoor and outdoor use. Ideal for securing gates, tool chests, and other storage, the disc shape and concealed shackle reduce the risk of shackle cutting or sawing.

Features and Benefits
• Hardened steel body with quality plating for a durable and reliable product
• Laser welded lock body for tamper-proofing
• Precision 4 pin brass cylinder for medium security protection
• Available in keyed differently and keyed alike versions

Feature Attributes

Security Rating:
9
Body Material:
Stainless Steel
Shackle Diameter:
9.5 mm
Shackle Material:
Hardened Steel
Body Colour:
Silver
Pack Quantity:
Single
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome