Standard Colour-Coded Lock-Offs


£10.39 Inc VAT (20%)
Up to 5% off

See all variants from £10.39

Description

When more than one person is working on plant equipment it can be secured in the off position until each worker has removed his lock. Up to four locks can be fitted. Steel shackle and locks that have four pin tumbler mechanism with a key variation of 1024. KA type are keyed alike.

Feature Attributes

Shackle Diameter:
7 mm
Body Thickness:
23 mm
Key Type:
Keyed Alike
Body Height:
38 mm
Security Rating:
5
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome