T84MB Series - Rustproof Padlocks


£19.99 Inc VAT (20%)

See all variants from £19.99


Description unavailable

Feature Attributes

Shackle Height:
21 mm
Body Width:
40 mm
Key Type:
Keyed
Shackle Diameter:
7 mm
Shackle Width:
20 mm
Type:
Keyed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome