Weather Resistant Padlocks


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Weather Resistant. Laminated steel body with hardened steel shackle, double locking mechanism and anti-pick cylinder. Available in blue, black and yellow.

Feature Attributes

Key Type:
Keyed Different
Body Material:
Steel
Number of Keys Included:
2
Shackle Material:
Hardened Steel
Padlock Type:
Keyed Padlock