4440 Disposable Labcoat


£7.99 Inc VAT (20%)

See 3 Product Variants
£7.99

Description

The 4440 labcoat from 3M™ protects the wearer in low-risk environments where non-hazardous dust and liquid splashes are the norm. The microporous laminated fabric allows for airflow and breathability to keep users comfortable during prolonged wear.

Features and Benefits
• Knitted elasticated cuffs for a secure fit and added comfort
• Front zip closure for quick ingress and egress
• Low-linting to reduce product contamination

Typical Applications
• Medical services
• Electronics manufacturing
• Laboratory work

Standards
• CE Category I

Warnings
• Low-risk applications only - this garment does not protect against heavy oils, hazardous substances, sparks, and flame, and should not be worn as protection against high mechanical risks

Notes
• Anti-static treated fabric with a Surface Resistivity of no greater than 5.0 x 10₁₀

See full description

Feature Attributes

Pack Quantity:
1
Colour:
White
Closure Type:
Zipper
Series:
4440
Material:
Polypropylene
Disposable/Reusable:
Disposable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome