C865 Howie Lab Coat White


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description


Description unavailable

Feature Attributes

Pack Size:
Each
Colour:
White
Material:
Polycotton
Gender:
Unisex
Product Type:
Lab Coats
Weight:
245 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome