DR6 Dr. James Lab Coat Classic Fit 100% Cotton


Select
£43.99 Inc VAT (20%)
12% off


See all variants from £43.99

Description

Unisex lab coat, Size range XS-3XL, 100% Cotton, 235 GSM, Twill Weave, Brushed Finish.



Classic Fit: This unisex garment offers a relaxed and comfortable fit suitable for all body shapes and sizes.


Features: Chest pocket with integrated pen compartment, smartphone pocket, tablet hip pockets, side entry pockets, classic lapel collar, concealed snap button closure with double layer placket, and back vent for comfortable movement.

Feature Attributes

Product Type:
Lab Coat
Colour:
White
Gender:
Unisex
Material:
100% Cotton
Fit:
Classic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome