Tyvek 500 White Lab Coats with Press Studs & Pockets


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

White lab coats with collar, zipper closure, 2 pockets, elasticated tunnelled cuffs and stitched internal seams. Specially designed for use with Tyvek® apparel and accessories, offering enhanced protection for body parts that are more exposed to hazardous substances. Constructed from flash spun high density polyethylene which provides an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and anti-statically treated.

Features and benefits:
-Silicon non-added
-Certified according to Regulation (EU) 2016/425
-Partial body chemical protective clothing, Category III, Type PB [6-B]
-EN 14126 (barrier to infective agents)
-Antistatic treatment (EN 1149-1) - on both sides

Applications:
-Pharmaceutical handling
-Chemical protection
-Lead and asbestos abatement/remediation
-General maintenance/operations
-Spray painting and general clean-up

Feature Attributes

Gender:
Unisex
Closure Type:
Zipper
Material:
HDPE
Number of Pockets:
2 (Front Pockets)
Colour:
White
Product Type:
Lab Coat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome