Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
V-Neck Polycotton Lab Coats - Female
By WORK IN STYLE
Reset
Clear All
Size
Select
Chest Size
Select
See all variants from
£49.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£49.99
Description unavailable
Feature Attributes
Pack Size:
Each
Colour:
White
Material:
Polycotton
Gender:
Women
Product Type:
Lab Coats
Weight:
195 g/m²