The solution to labelling on wire mesh shelving.Quick and easy to use clip-on system.Pull forward front for loading and updating.Suits wire shelf to a maximum height of 35mm.Scan barcodes without removing them.Multi-positionable: straight, 33°, 45° and reversable.