Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
70mm Non Adhesive Tape
By Spectrum Industrial
Reset
Clear All
Colour
Select
See all variants from
£8.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£8.99
Description
Description unavailable
Feature Attributes
Width:
75 mm
Depth:
0.07 mm
Length:
500000 mm
Type:
Floor Tapes
Weight:
1.164 kg
Material:
Non-Adhesive Polythene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome