0
1
2
3
4

Barrier Tape and Dispenser


Select
£8.99 Inc VAT (20%)
Up to 9% off


See all variants from £8.99

Description

Manufactured from PVC, these non-adhesive hazard tapes are well suited to cordoning areas of potential danger off to personnel. Available to purchase in either a red and white or black and yellow colour, each roll of tape is supplied in a dispenser for immediate use straight out of the box.

Features and Benefits
• Dispenser box ensures the tape doesn't get damaged or tangled when not in use
• Available in a red and white colourway or black and yellow dependent on your requirements
• Supplied in a dispenser box to allow you to easily select the correct amount for each use
• Manufactured from PVC which possesses strength, flexibility and durability

Typical Applications
• Ideal for use when warning pedestrians or personnel of a potentially hazardous area, to both forewarn and to separate the area off

Notes
• These products are non-adhesive

Feature Attributes

Roll Width:
75 mm
Material:
PVC
Roll Length:
500 m
Tape Type:
Hazard Warning Tape
Length:
500 m
Width:
75 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome