0
1

Barrier Tape Red/White 500m 10 Pieces

Order Code: ZT4796002S

£65.99 Inc VAT (20%)


Description

A box of 10 Rolls of Red and White non adhesive polyethylene Barrier Tape. Each roll measures 500 metres long by 70 mm wide and is used to mark out areas and avoid hazards.

Features:
Non adhesive polyethylene barrier tape
Used for marking off secure areas where caution marks are not suitable
Red and white diagonal stripe
Specification:
Part Number: BARRIERRED
Length: 500 metres
Width: 70mm
Thickness: 15 mu

See full description
Specifications for Barrier Tape Red/White 500m 10 Pieces
  • Product Type
    Barrier Tape
  • Width
    70mm
  • Material
    Polyethylene
  • Colour
    Red/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome