Mobile Tape Barriers


£4,299.99 Inc VAT (20%)

See all variants from £4,299.99


Description unavailable

Feature Attributes

Base Material:
Plastic
Product Type:
Belt Barriers
Post material:
Aluminium
Supplied:
Assembled
Extension Length:
22000 mm
Overall Height:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome