Safety Tape Edge Sealer 140ml
Hover to enlarge the image

Safety Tape Edge Sealer 140ml

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Product Description

Images for illustration purposes only
One tube of Watco Safety Tape Edge Sealer will seal the edges of the following when applied to the edges of any Surestep® or Safety Tape product:

Safety Tape - 1 x 18.3m roll in all widths from 25mm up to 150mm
Surestep® Treads - 23 pieces of 150mm x 610mm
Surestep® Tiles - 62 pieces of 140mm x 140mm
Surestep® Roll - 2 rolls of 610mm x 9.1m or 1m x 610mm
Note: this product is especially useful for areas with heavy machinery that may move over tape frequently, reducing the chance of the tape lifting.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome