Tape - 50mm x 33m


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Floor tape for clear definition

• Self-adhesive backed PVC floor tape.
• Designed to effectively mark lines on floors.
• Ideal for factory floors and industrial use.
• White version is popular for the leisure industry.

Please Note: Images are for illustration purposes only.

See full description

Feature Attributes

Product Type:
Floor Tape
Width:
50 mm
Size:
50mm x 33m
Material:
PVC
Length:
33 m