The Knipex 00 50 05 T BK Tethering System Set is built for reliable tool protection. Reduces the risks of tool loss, injury to living beings and damage to objects. To meet regulations while working at heights, for example industrial climbing, arborists, rescue services, at sea, etc.The lanyard can be attached directly with the cord or the carabiner to climbing equipment or fixed points provided for this purpose, quick change of the belay from the tool bag to the tether.The roughly 90cm long gathered fabric strap tether stretches to a length of about 1.5m when weight is applied. Long lanyard for convenient working.Suitable for all KNIPEX pliers with a tether attachment point.Contains: 1 x Lanyard (00 50 01 T) with 1 x Carabiners (00 50 03 T) .Specifications:Max. Load: 1.5kg tool weight.No PPE (personal protective equipment) : not suitable for personal safety!