Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Lanyards and Lifelines
Carabiner and Loop Lanyard UV Cap 3kg
By EGA Master
Order Code:
ZT1688360S
£62.99
each
Inc VAT (20%)
£188.97 minimum order value
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
188.97
https://www.zoro.co.uk/shop/safety/lanyards-and-lifelines/carabiner-and-loop-lanyard-uv-cap-3kg/p/ZT1688360S
Add to quotation
View all Lanyards and Lifelines
Description
Carabiner and Loop Lanyard UV Cap 3kg
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome