Guardian 36014 Arrest Lanyard

Order Code: ZT4156448S

£49.99 Inc VAT (20%)


Description

Enhance your safety with the adjustable-length polyester webbing fall arrest lanyard from Guardian®. Offering a versatile range from 1.3m to 1.8m, this lightweight lanyard is equipped with shock-absorbing webbing and an external shock absorber to provide optimal protection with minimal impact on the user.

Features and Benefits
• Adaptable length up to 1.8m for versatile use
• Water-repellent webbing ensures effortless inspection and cleaning
• External shock absorber with clear cover for enhanced safety monitoring
• Aluminum karabiner provides reliable and secure connections
• Adjustable length caters to varied work environments
• Accommodates user weight capacity of 59-140 kg
• 10-year maximum life span ensures long-lasting reliability

Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry

Standards
• EN 355:2002
• Rfu 11.062
• Rfu 11.063

See full description
Specifications for Guardian 36014 Arrest Lanyard
  • Length
    1.8m
  • Maximum User Weight
    140kg
  • MFR Part No.
    36014
  • Connector Type
    Carabiner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome