Ldad Energy Absorbing Lanyard, Two Fall, 1 Snap Hook, 150 kg

Order Code: ZT3148662S

£319.99 Inc VAT (20%)


Description

LDAD energy absorbing lanyard, two fall, 1 snap hook, 150 kg. Supplied = assembled. Max. load = 150 kg. Product type = lanyards with energy absorber. Two-fall sheathed core barrel lanyard with energy absorber. Complies with EN 355 standard Corresponds to ABC/P/11.062 Two-fall lanyard made of braided rope Ø 12.5 mm, made of nylon fibres 6.6 tex with energy absorber. The two-fall lanyard with energy absorber is a connecting element between a fixed or mobile anchorage point and the attachment point on the harness. It is an ideal fall arrester that ensures the user is never uncoupled.

See full description
Specifications for Ldad Energy Absorbing Lanyard, Two Fall, 1 Snap Hook, 150 kg
  • Product Type
    Energy Absorbing Lanyard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome