Protecta Work Position Trigger Lanyard 2m

Order Code: ZT3930259S

£129.99 Inc VAT (20%)


Description

3M™ DBI-SALA® XE50 Comfort Leg Padding Accessory.Our 3M™ Protecta® Work Positioning Trigger Lanyard, features an adjustment system giving the user the option to easily adjust the length of the lanyard during use. These lanyards have a triple action carabiner (AJ572) with a zinc-plated steel snap hook (AJ523) and are available in different lengths. Use a 3M™ Protecta® Work Positoning Trigger Lanyards where the worker can utilise a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task. Trigger device allows simple adjustment for perfect work positioning. 10.5 mm kernmantle rope material is durable and easy to adjust through the Trigger device. Snap hook connecting hook for simple belt connection. Simple triple action carabiner connection to Trigger device. Size: Adjustable to 2.00 MCE EN 358

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome