V-Edge SRL Retractable Lanyards


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

V-EDGE SRL Retractable Lanyards are designed to be used where fall protection is needed and user mobility is required. These lanyards are versatile for use overhead, horizontal and leading edge applications.

Features and Benefits
• Spring radial energy absorbing technology requires zero calibration or adjustment
• Manufactured from stainless steel and engineered plastics this lanyard is built to last
• Cables speed controlled through the retraction dampening feature to prevent damage to the unit
• Clear casing provides 100% confidence and allows the user to see inside the unit to ensure it is functioning properly
• The energy absorber, cable and retraction dampener can all be replaced on site minimising downtime
• EN 360:2002

See full description

Feature Attributes

Connector Type:
Snap Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome