Lens Cleaning Station, White, Regular

Order Code: ZT1072602S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Lens Cleaning Station provides instant access for all lens cleaning needs. Tissues are low-lint and non-abrasive. Good for use on plastic, glass and polycarbonate lenses. 250ml cleaning spray, 540 dry tissues.

• Supplied in handy 'ready to hang' dispenser
• Low linting construction for minimal contamination
• Suitable for all Portwest safety eyewear
• Silicone free - Ideal for manufacturing, paint applications, electronics and glass handling where silicone is problematic
• Anti-static
• No alcohol content
• Suitable for a wide range of applications

See full description
Specifications for Lens Cleaning Station, White, Regular
  • MFR Part No.
    PA02WHR
  • Pack Quantity
    1
  • Colour
    White