Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Letter & Number Stamps
1.5mm Individual Numeric Characters
By Kennedy
Reset
Clear All
Character Descriptio
Select
See all variants from
£2.09
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.09
Description
Font Size 1.5mm
Feature Attributes
Overall Length:
71 mm
Material:
Carbon Steel
Impression Letter Type:
Positive Indent Low Stress
Number of Pieces:
1
Stamp Type:
Hand Stamp
Character Height:
1.5 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome