Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Letter & Number Stamps
10.0mm Individual Alphabetical Characters
By Kennedy
View all 1 reviews
20 Variants From
£3.99
Inc VAT (20%)
See 20 Product Variants
£3.99
Description
Font Size 10.0mm
Feature Attributes
Overall Length:
92 mm
Stamp Type:
Hand Stamp
Impression Letter Type:
Positive Indent Low Stress
Number of Pieces:
1
Character Height:
10.0 mm
Finish/Coating:
Nickel Plated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome