1. Safety/
  2. Signs & Labels/
  3. Letter & Number Stamps
2.5mm Individual Alphabetical Characters
Hover to enlarge the image

2.5mm Individual Alphabetical Characters


Select
See all variants from
£2.55

Inc VAT (20%)

See all variants from £2.55

Description

Font Size 2.5mm

Feature Attributes

Material:

Carbon Steel

Character Height:

2.5 mm

Stamp Type:

Hand Stamp

Finish/Coating:

Nickel-Plated

Overall Length:

73 mm

Impression Letter Type:

Positive Indent Low Stress

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome