Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Letter & Number Stamps
5.0mm Individual Alphabetical Characters
By Kennedy
Reset
Clear All
Character Descriptio
Select
See all variants from
£2.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.99
Description
Font Size 5.0mm
Feature Attributes
Overall Length:
78 mm
Impression Letter Type:
Positive Indent Low Stress
Stamp Type:
Hand Stamp
Number of Pieces:
1
Material:
Carbon Steel
Character Height:
5.0 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome