Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Letter & Number Stamps
6.0mm Individual Numeric Characters
By Kennedy
9 Variants From
£2.29
Inc VAT (20%)
See 9 Product Variants
£2.29
Description
Font Size 6.0mm
Feature Attributes
Character Height:
6.0 mm
Number of Pieces:
1
Material:
Carbon Steel
Overall Length:
75 mm
Impression Letter Type:
Positive Indent Low Stress
Stamp Type:
Hand Stamp
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome